Shop All Cable Ties
Partners Brand
UV Cable Ties, 250#, 18", Black, 100/Case
Mfr # CTUV18250
Zoro # G4970561
product price: $102.99
/pk 100, $1.03/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width .500"
- Tensile Strength 250 lb.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTUV18250
- Zoro # G4970561
- UPC # 848109026381
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 18" |
Width | .500" |
Details
Color | Black |
Item | UV Cable Tie |
Tensile Strength | 250 lb. |
Freight Class | 70 |
Description
UV Cable Ties,250lb.,18 In.,Blk,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 125A, 600V AC, Non-Indicating (A6T125)
- ECM INDUSTRIES 8PK 316 Shrink Tubing (HST-187)
- GE Molded Case Circuit Breaker, TED Series 20A, 1 Pole, 277V AC (TED113020WL)
- BELL OUTDOOR Electrical Box Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Flip and Snap (5145-0)
- PARTNERS BRAND UV Cable Ties, 250#, 36", Black, 100/Case (CTUV36250)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Fluorescent Green, 1000/Case (CT444G)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 18", Natural, 100/Case (CT18175)
- PARTNERS BRAND Cable Ties, 50#, 8", Natural, 1000/Case (CT850)
- PARTNERS BRAND Beaded Security Tie, 8", Natural, 2000/Case (CTBS8A)
- PARTNERS BRAND UV Cable Ties, 18#, 5 1/2", Black, 1000/Case (CTUV518)
- ADVANCE CABLE TIES 6 18lb UV Black Cable Tie 100/BG (AL-06-18-0-C)
- Partners Brand Cable Ties