Shop All Cable Ties
Partners Brand
UV Cable Ties, 18#, 6", Black, 1000/Case
Mfr # CTUV618
Zoro # G4970598
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width .100"
- Tensile Strength 18 lb.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CTUV618
- Zoro # G4970598
- UPC # 848109026596
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 6" |
Width | .100" |
Details
Color | Black |
Item | UV Cable Tie |
Tensile Strength | 18 lb. |
Freight Class | 70 |
Description
UV Cable Ties,18lb.,6 In.,Blk,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Connector Black/White 120/208VAC L21-20R (BRY72120NC)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, White (DT5030W)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2A2A)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR2)
- PARTNERS BRAND UV Cable Ties, 18#, 8", Black, 1000/Case (CTUV818)
- PARTNERS BRAND UV Cable Ties, 18#, 7", Black, 1000/Case (CTUV718)
- PARTNERS BRAND Jumbo Cable Ties, 250#, 18", Natural, 100/Case (CT18250)
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Blue, 100/Case (CTID83)
- PARTNERS BRAND Beaded Releasable Security Tie, 11", Natural, 1000/Case (CTBR1A)
- PARTNERS BRAND UV Cable Ties, 50#, 7", Black, 1000/Case (CTUV750)
- PANDUIT 8" L Cable Tie NAT PK 100 (BT2S-C)
- Partners Brand Cable Ties