Shop All Cable Ties
Partners Brand
UV Cable Ties, 18#, 5 1/2", Black, 1000/Case
Mfr # CTUV518
Zoro # G4970607
product price: $36.39
/pk 1000, $0.04/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 18 lb.
- Material Nylon
- Features Tamper Proof
- Additional Information Tamper Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTUV518
- Zoro # G4970607
- UPC # 841436057059
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 5.5" |
Width | 0.10" |
Details
Color | Black |
Item | UV Cable Tie |
Tensile Strength | 18 lb. |
Material | Nylon |
Features | Tamper Proof |
Additional Information | Tamper Proof |
Cable Manager Type | Cable Tie |
Product Name | CTUV518 UV Cable Tie |
Product Color | Black |
Product Material | Nylon |
Product Type | Cable Tying |
Description
UV Cable Ties,18lb.,5 1/2 In.,Blk,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNICABLE 41STR TC SIS 90C GRAY 600V 1C 14AWG 500FT WIRE (C81401-06)
- HUBBELL Conduit Adapter, 1 1/4 In (SAD125)
- BROAN Speed Control, 120V AC, SPST, 15 A (P3RW)
- FLUKE Fuse Replacement 1000V, 406Inx1.5In (803293)
- PARTNERS BRAND UV Cable Ties, 120#, 14", Black, PK100 (CTUV14120)
- PARTNERS BRAND UV Cable Ties, 175#, 36", Black, PK100 (CTUV36175)
- PARTNERS BRAND UV Cable Ties, 40#, 5 1/2", Black, 1000/Case (CTUV540)
- PARTNERS BRAND UV Cable Ties, 50#, 7", Black, 1000/Case (CTUV750)
- PARTNERS BRAND UV Cable Ties, 250#, 18", Black, 100/Case (CTUV18250)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Pink, 1000/Case (CT422L)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK100 (PRT5EH-C0)
- Partners Brand Cable Ties