Shop All Cable Ties
Partners Brand
UV Cable Ties, 175#, 21", Black, 100/Case
Mfr # CTUV21175
Zoro # G4970677
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width .350"
- Tensile Strength 175 lb.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CTUV21175
- Zoro # G4970677
- UPC # 848109026428
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 21" |
Width | .350" |
Details
Color | Black |
Item | UV Cable Tie |
Tensile Strength | 175 lb. |
Freight Class | 70 |
Description
UV Cable Ties,175lb.,21 In.,Blk,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120/240V AC, A Curve (HOM115GFI)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- MOTORMITE Fuse Block Holds 4 Blade Fuses, 85668 (85668)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (ZB4BV03)
- PARTNERS BRAND UV Cable Ties, 175#, 24", Black, PK100 (CTUV24175)
- PARTNERS BRAND UV Cable Ties, 175#, 30", Black, 100/Case (CTUV30175)
- PARTNERS BRAND UV Cable Ties, 175#, 18", Black, PK100 (CTUV18175)
- PARTNERS BRAND UV Cable Ties, 50#, 7", Black, 1000/Case (CTUV750)
- PARTNERS BRAND UV Cable Ties, 50#, 16", Black, 500/Case (CTUV1650)
- PARTNERS BRAND Cable Ties, 50#, 11", Natural, 1000/Case (CT1150)
- RIP-TIE Strap, Durable Woven, Black, PK2, 1x6" (J-B6-C02-BK)
- Partners Brand Cable Ties