Shop All Cable Ties
Partners Brand
UV Cable Ties, 175#, 18", Black, PK100
Mfr # CTUV18175
Zoro # G4970686
product price: $58.19
/pk 100, $0.58/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width .350"
- Tensile Strength 175 lb.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTUV18175
- Zoro # G4970686
- UPC # 848109026411
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 18" |
Width | .350" |
Details
Color | Black |
Item | UV Cable Tie |
Tensile Strength | 175 lb. |
Freight Class | 70 |
Description
UV Cable Ties,175lb.,18 In.,Blk,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Combination Coupling, 3/4" Conduit, Steel (1433)
- NVENT CADDY CADDY Pyramid ST Fixed Strut Support, 4.8in H, 1000lb Load (PSF10C)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (4FRL1)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 2m (E57G-12UPN4-C2)
- PARTNERS BRAND UV Cable Ties, 175#, 21", Black, 100/Case (CTUV21175)
- PARTNERS BRAND UV Cable Ties, 175#, 30", Black, 100/Case (CTUV30175)
- PARTNERS BRAND UV Cable Ties, 175#, 24", Black, PK100 (CTUV24175)
- PARTNERS BRAND UV Cable Ties, 50#, 18", Black, PK500 (CTUV1850)
- PARTNERS BRAND UV Cable Ties, 250#, 36", Black, 100/Case (CTUV36250)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Pink, 1000/Case (CT422L)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 6" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR600BLK)
- Partners Brand Cable Ties