Shop All Cable Ties
Partners Brand
UV Cable Ties, 120#, 11", Black, 100/Case
Mfr # CTUV11120
Zoro # G4970738
product price: $32.99
/pk 100, $0.33/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width .300"
- Tensile Strength 120 lb.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTUV11120
- Zoro # G4970738
- UPC # 848109026466
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11" |
Width | .300" |
Details
Color | Black |
Item | UV Cable Tie |
Tensile Strength | 120 lb. |
Freight Class | 70 |
Description
UV Cable Ties,120lb.,11 In.,Blk,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-3)
- MERSEN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USM1I)
- ZORO SELECT Locking Plug, Black/Wht, 125VAC, 0.5 HP, 15A (4721NP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 5A, 600V AC, Non-Indicating (LPS-RK-5SP)
- PARTNERS BRAND UV Cable Ties, 120#, 8", Black, 100/Case (CTUV8120)
- PARTNERS BRAND UV Cable Ties, 120#, 21", Black, 100/Case (CTUV21120)
- PARTNERS BRAND UV Cable Ties, 120#, 24", Black, 100/Case (CTUV24120)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 36", Natural, PK100 (CT36175)
- PARTNERS BRAND UV Cable Ties, 50#, 21", Black, 500/Case (CTUV2150)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Green, 1000/Case (CT422A)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S08FG-TA)
- Partners Brand Cable Ties