Shop All Protective Packaging Foam
Partners Brand
UPSable Perforated Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each
Mfr # FWUPS18S24P
Zoro # G5041919
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 350'
- Width 24"
- Height 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FWUPS18S24P
- Zoro # G5041919
- UPC # 841436063586
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 350' |
Width | 24" |
Height | 1/8" |
Details
Item | UPSable Perfed Foam Roll,1/8"x24"x350ft. |
Material | Polyethylene |
Color | White |
Description
UPSable Perfed Foam Roll,1/8 In.x24 In.x350ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Personnel Folder, Std, Confidential, PK25 (A223)
- BOSTITCH Plier Stapler, Hvy-Duty, 45 Sheet, Blk/Gray (BOSB8HDP)
- BANKERS BOX Bankers Box, Standard Storage, White, PK12 (0006301)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFXH110D)
- PARTNERS BRAND Anti-Static Pick and Pack Foam, 24" x 24" x 1", 1" Squares, Pink, 12/Case (FPP242411)
- PARTNERS BRAND Air Foam Sheets, 4" x 4", White, 3200/Case (FS0404)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36P)
- PARTNERS BRAND Perforated Air Foam Rolls, 3/32" x 36" x 750', White, 2/Bundle (FW332S36P)
- PARTNERS BRAND Anti-Static Flush Cut Foam Pouches, 9" x 12", Pink, 150/Case (FP912AS)
- PARTNERS BRAND Anti-Static Foam Shippers, 8" x 8" x 2 3/4", Pink/White, 24/Case (FSA882)
- ZORO SELECT Foam Roll 12" x 1250 ft., Perforated, 1/16" Thickness, Pk6 (5VFG3)
- Partners Brand Protective Packaging