Shop All Protective Packaging Foam
Partners Brand
UPSable Perforated Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each
Mfr # FWUPS18S12P
Zoro # G5041928
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 350'
- Width 12"
- Height 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FWUPS18S12P
- Zoro # G5041928
- UPC # 841436063579
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 350' |
Width | 12" |
Height | 1/8" |
Details
Item | UPSable Perfed Foam Roll,1/8"x12"x350ft. |
Material | Polyethylene |
Color | White |
Description
UPSable Perfed Foam Roll,1/8 In.x12 In.x350ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND Mailbox - Post Light Combination Kit-Black (SPK-606-BLK)
- TOY TIME Kid's Toy Violin with 4 Adjustable Strings, Bow, Musical Instrument for Learning Classical Music (484337RZB)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97015)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Blue (27121)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each (FD1424)
- PARTNERS BRAND Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36)
- PARTNERS BRAND Soft Foam Roll, 1" x 24" x 36', White, 1/Each (FR2436)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 72" x 250', White, 1/Each (FW1472P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36P)
- ZORO SELECT Foam Cord, 30 ft. L, 3/4" dia., Black (ZUSA287750-30)
- Partners Brand Protective Packaging