Shop All Protective Packaging Foam
Partners Brand
UPSable Perforated Air Foam Rolls, 1/16" x 12" x 900', White, 1/Each
Mfr # FWUPS116S12P
Zoro # G6509870
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 900'
- Width 12"
- Height 1/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FWUPS116S12P
- Zoro # G6509870
- UPC # 841436063555
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 900' |
Width | 12" |
Height | 1/16" |
Details
Item | Foam Roll,Perforated,1/16x12x900 ft. |
Material | Polyethylene |
Color | White |
Description
Foam Roll,Perforated,1/16x12x900 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE HD Storge Box Drwr, Lttr, 14x25.5x11.5, PK6 (UNV85300)
- FELLOWES Paper Shredder, Large offc, 8 to 10 Sheets (2250M)
- QUARTET 48"x72" Magnetic Glass Dry Erase Board, Gloss (G7248B-A)
- MOORECO Magnetic, Glass Board, 47.24"Hx70.87"W, Red (83845-RED)
- PARTNERS BRAND Anti-Static Convoluted Foam Sets, 10" x 10" x 2", Pink, 24/Sets per Case (FCSA10102)
- PARTNERS BRAND Air Foam Rolls, 1/8" x 72" x 550', White, 1/Each (FW1872)
- PARTNERS BRAND Anti-Static Foam Shippers, 5" x 5" x 3", Pink/White, 24/Case (FSA553)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 6" x 550', White, 12/Bundle (FW18S6P)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24)
- PARTNERS BRAND Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36)
- ZORO SELECT Foam Cord, 25 ft. L, 1/8" dia., Black (ZUSABSR-C-1)
- Partners Brand Protective Packaging