Shop All Bubble Rolls & Wrap
Partners Brand
UPSable Perforated Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each
Mfr # BWUP516S12P
Zoro # G9044609
product price: $146.99
/pk 4, $36.75/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 12"
- Roll Length 188'
- Color Clear
- Basis Weight 9.98
- Height 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BWUP516S12P
- Zoro # G9044609
- UPC # 812578002269
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 188' |
Height | 5/16" |
Details
Color | Clear |
Item | Air Bubble Roll,Perforated,5/16" x 12" x 188 ft.,PK4 |
Basis Weight | 9.98 |
Material | Polyethylene |
Description
Air Bubble Roll,Perforated,5/16 In. x 12 In. x 188 ft.,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Quad Ruled Comp Book Notebook, 4x4 Graph Ruled Paper, 80 Sheets, 9.75in. x 7.5in. Black Cover, 4PK (25604)
- CHILDS PLAY BOOKS Peekaboo Board Book, In the Ocean (9781846438677)
- HP Ink Cartridge, Cyan, PK3 (CZ134A)
- ZORO SELECT Flat Corrugated Boxes, 9" x 9" x 4", Kraft, 25/Bundle (11K625)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 24" x 100', Clear, 1/Each (BD51624)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 48" x 375', Clear, 1/Each (BW51648P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWAD316S12P)
- UNIVERSAL Bubble Packaging, 0.19" Thick, 12" x 175 ft, Perforated Every 12", Clear (4275)
- Partners Brand Bubble Rolls & Wrap