Shop All Bubble Rolls & Wrap
Partners Brand
UPSable Perforated Air Bubble Rolls, 3/16" x 24" x 300', Clear, 2/Each
Mfr # BWUP316S24P
Zoro # G9044581
product price: $169.99
/pk 2, $85.00/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 24"
- Roll Length 300'
- Color Clear
- Height 3/16"
- Basis Weight 12.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BWUP316S24P
- Zoro # G9044581
- UPC # 812578002313
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 24" |
Roll Length | 300' |
Height | 3/16" |
Details
Color | Clear |
Item | Air Bubble Roll,Perforated,3/16" x 24" x 300 ft.,PK2 |
Basis Weight | 12.9 |
Material | Polyethylene |
Description
Air Bubble Roll,Perforated,3/16 In. x 24 In. x 300 ft.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 10" x 4" x 3", White, 50/Bundle (M1043)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ44)
- ZORO SELECT Shipping Carton, Kraft, 16 In. L, 16 In. W (11R396)
- ZORO SELECT 5" x 3" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPK0)
- PARTNERS BRAND Flush Cut Bubble Pouches, 4" x 10", Clear, 500/Case (BOB410F)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12)
- PARTNERS BRAND Glamour Bubble Mailers, 7 1/2" x 11", Gold, 72/Case (GBM0711GD)
- PARTNERS BRAND Cohesive Bubble Rolls, 12" x 300', Clear, 4/Bundle (BWCO316S12P)
- ZORO SELECT Bubble Mailer, Paper, 18-3/4" L, White, PK50 (56LR95)
- Partners Brand Bubble Rolls & Wrap