Shop All Bubble Rolls & Wrap
Partners Brand
UPSable Perforated Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each
Mfr # BWUP316S12P
Zoro # G9044651
product price: $174.99
/pk 4, $43.75/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 12"
- Roll Length 300'
- Color Clear
- Height 3/16"
- Basis Weight 12.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BWUP316S12P
- Zoro # G9044651
- UPC # 812578002306
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 300' |
Height | 3/16" |
Details
Color | Clear |
Item | Air Bubble Roll,Perforated,3/16" x 12" x 300 ft.,PK4 |
Basis Weight | 12.9 |
Material | Polyethylene |
Description
Air Bubble Roll,Perforated,3/16 In. x 12 In. x 300 ft.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Banker Box, Ltr, Wht/Blue, PK12 (00701)
- PAC STRAPPING Polypropylene Strapping Kit 1/2 x 7,200' Coil With Tensioner, Sealer & Seals (EP48)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx85H (B622912)
- BAND-IT Strapping Buckle, 5/8 In., PK50 (GRC255)
- PARTNERS BRAND Cohesive Bubble Rolls, 12" x 300', Clear, 4/Bundle (BWCO316S12P)
- PARTNERS BRAND Anti-Static Bubble Pouches, 18" x 23 1/2", Pink, 100/Case (BOB1823AS)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 48" x 188', Clear, 1/Each (BWUP51648)
- PARTNERS BRAND Bubble Lined Poly Mailers, 5" x 10", White, 250/Case (B829)
- ZORO SELECT Dunnage Bag 72" x 36" 28 mil, Includes Air Valve (2GWN4)
- Partners Brand Protective Packaging