Shop All Bubble Rolls & Wrap
Partners Brand
UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each
Mfr # BWUP1248P
Zoro # G9044688
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 48"
- Roll Length 125'
- Color Clear
- Basis Weight 7.62
- Height 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BWUP1248P
- Zoro # G9044688
- UPC # 841436020459
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 48" |
Roll Length | 125' |
Height | 1/2" |
Details
Color | Clear |
Item | Air Bubble Roll,Perforated,1/2" x 48" x 125 ft. |
Basis Weight | 7.62 |
Material | Polyethylene |
Description
Air Bubble Roll,Perforated,1/2 In. x 48 In. x 125 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Toner Cartridge, 2500 Page, Magenta (106R01595)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK500 (851032)
- C-LINE PRODUCTS Sheet Protector, Poly, Non-Glare, PK100 (62028)
- SHOCKWATCH G-Force Indicator Label, 75G, PK50 (20300)
- PARTNERS BRAND Cool Shield Bubble Rolls, 12" x 125', Silver, 1/Each (INR12)
- PARTNERS BRAND Self-Seal Bubble Pouches, 6" x 8 1/2", Clear, 250/Case (BOBSC0608)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", White, 50/Case (B859WSS)
- PARTNERS BRAND Glamour Bubble Mailers, 7 1/2" x 11", Gold, 72/Case (GBM0711GD)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12P)
- PARTNERS BRAND Bubble Dispenser Pack, 3/16" x 12" x 175', Clear, 1/Each (BD31612)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 24" x 100', Clear, 1/Each (BD51624)
- Partners Brand Bubble Rolls & Wrap