Shop All Bubble Rolls & Wrap
Partners Brand
UPSable Perforated Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each
Mfr # BWUP12S24P
Zoro # G9044557
product price: $106.99
/pk 2, $53.50/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roll Width 24"
- Roll Length 125'
- Color Clear
- Height 1/2"
- Basis Weight 7.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BWUP12S24P
- Zoro # G9044557
- UPC # 812578002238
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 24" |
Roll Length | 125' |
Height | 1/2" |
Details
Color | Clear |
Item | Air Bubble Roll,Perforated,1/2" x 24" x 125 ft.,PK2 |
Basis Weight | 7.62 |
Material | Polyethylene |
Description
Air Bubble Roll,Perforated,1/2 In. x 24 In. x 125 ft.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT400 Series (ZT41142-T010000Z)
- ZORO SELECT 12" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWP6)
- ZORO SELECT Flat Corrugated Boxes, 24" x 10" x 6", Kraft, 25/Bundle (11A626)
- HSM OF AMERICA Shredder Bags, 168 gal., Plastic, PK50 (HSM2728)
- PARTNERS BRAND Cool Shield Bubble Rolls, 12" x 125', Silver, 1/Each (INR12)
- PARTNERS BRAND Cool Shield Bubble Mailers, 12 3/4" x 10 1/2", Silver, 50/Case (INM1210)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWUP316S12P)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 12" x 375', Clear, 4/Bundle (BW516S12P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12)
- BOX PACKAGING Global Industrial„¢ UPSable Non Perforated Bubble Roll, 12"W x 188'L x 5/16" Thick, Clear, 4/Pk (BWUP516S12)
- Partners Brand Bubble Rolls & Wrap