Shop All Protective Packaging Foam
Partners Brand
UPSable Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each
Mfr # FWUPS18S24
Zoro # G5041937
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 350'
- Width 24"
- Height 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FWUPS18S24
- Zoro # G5041937
- UPC # 841436063548
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 350' |
Width | 24" |
Height | 1/8" |
Details
Item | UPSable Foam Roll,1/8"x24"x350ft. |
Material | Polyethylene |
Color | White |
Description
UPSable Foam Roll,1/8 In.x24 In.x350ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Manila Flat File Pocket, PK100 (65796)
- SIRCLE Heat Laminating Film, 40 x 250 ft. (RLP-40-03-250-3-G)
- PROPAC BACKPACK, RED, TEEN CERT (D2012-RED TEEN CERT)
- BIC Dry Erase Marker, Fine, Blue, 12PK (BICGDE11BE)
- PARTNERS BRAND Air Foam Rolls, 1/16" x 24" x 1250, White, 3/Bundle (FW116S24)
- PARTNERS BRAND Anti-Static Pick and Pack Foam, 24" x 24" x 1", 1" Squares, Pink, 12/Case (FPP242411)
- PARTNERS BRAND Soft Foam Sheets, 1" x 24" x 24", Charcoal, 12/Case (FSC24241)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36P)
- PARTNERS BRAND Soft Foam Roll, 1" x 24" x 36', White, 1/Each (FR2436)
- INSTAPAK SIMPLE Instant Foam Packaging (1001AAB-01)
- Partners Brand Protective Packaging