Shop All Protective Packaging Foam
Partners Brand
UPSable Air Foam Rolls, 1/16" x 12" x 900', White, 1/Each
Mfr # FWUPS116S12
Zoro # G5041955
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 900'
- Width 12"
- Height 1/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FWUPS116S12
- Zoro # G5041955
- UPC # 841436063517
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 900' |
Width | 12" |
Height | 1/16" |
Details
Item | UPSable Foam Roll,1/16"x12"x900ft. |
Material | Polyethylene |
Color | White |
Description
UPSable Foam Roll,1/16 In.x12 In.x900ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Saturn 3i 125 Laminator, 12"x5mil Max (5736601)
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 48inW x 36inH, Gray (695877GY)
- LAVEX 3'' x 5'' Do Not Double Stack Matte Paper Permanent Label, 500PK (323SHIP3X5DN)
- PAPER MATE Mechanical Pencils, Write Bros, No. 2, 0.9mm, 12/DZ, AST PK (PAP2096304)
- PARTNERS BRAND Soft Foam Roll, 1" x 24" x 36', White, 1/Each (FR2436)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 36" x 250', White, 2/Bundle (FW14S36P)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 72" x 250', White, 1/Each (FW1472P)
- PARTNERS BRAND Anti-Static Flush Cut Foam Pouches, 9" x 12", Pink, 150/Case (FP912AS)
- PARTNERS BRAND Soft Foam Sheets, 1" x 12" x 12", White, 48/Case (FSW12121)
- ZORO SELECT Foam Pouch, Anti-Static, 6" L, 9" W, PK275 (56KZ78)
- Partners Brand Protective Packaging