Shop All Bubble Rolls & Wrap
Partners Brand
UPSable Air Bubble Rolls, 5/16" x 48" x 188', Clear, 1/Each
Mfr # BWUP51648
Zoro # G4970905
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 48"
- Roll Length 188'
- Color Clear
- Height 5/16"
- Basis Weight 9.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BWUP51648
- Zoro # G4970905
- UPC # 841436020411
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 48" |
Roll Length | 188' |
Height | 5/16" |
Details
Color | Clear |
Item | UPSable Bubble Rolls,5/16"x48"x188ft. |
Basis Weight | 9.98 |
Material | Polyethylene |
Description
UPSable Bubble Rolls,5/16 In.x48 In.x188ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA Big Realistic Tree Bulletin Board Set (110007)
- TREND ENTERPRISES Certificate of Recognition Classic Certificates, 30 Per Pack, PK6 (T2564)
- INNOVERA 15922 Pocket Calculator, Dual Power, 12-Digit LCD Display (IVR15922)
- EPSON Label Rewinder, For 1/6 to 2" Labels (RW001)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12)
- PARTNERS BRAND UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- PARTNERS BRAND Self-Seal Bubble Mailers, #5, 10 1/2" x 16", White, 100/Case (B858WSS)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 12" x 375', Clear, 4/Bundle (BW516S12P)
- Partners Brand Protective Packaging