Shop All Bubble Rolls & Wrap
Partners Brand
UPSable Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each
Mfr # BWUP516S12
Zoro # G0923433
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Roll Type UPSable
- Perforation Non-Perforated
- Bubble Size 5/16 in
- Roll Length 188 ft
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BWUP516S12
- Zoro # G0923433
- UPC # 812578002290
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 5/16 in |
Roll Width | 12 in |
Roll Length | 188 ft |
Box Height | 48 in |
Box Depth | 24 in |
Box Width | 24 in |
Details
Bubble Roll Type | UPSable |
Perforation | Non-Perforated |
Color | Clear |
Rolls per Bundle | 4 |
Item | Bubble Rolls |
Description
Bubble Rolls, Bubble Roll Type UPSable, Perforation Non-Perforated, Bubble Size 5/16 in, Roll Width 12 in, Roll Length 188 ft, Color Clear, Rolls per Bundle 4, Box Width 24 in, Box Depth 24 in, Box Height 48 in, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 11-7/8" (238C)
- SHARPIE Highlighter, Pocket Style, Assorted, PK12 (SAN27145)
- XEROX XEROX PHASER COMP 6510/WC 6515 HY YIELD MAGENTA (106R03691)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 2", Fluorescent Yellow, 1000/Case (LL178YE)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24)
- PARTNERS BRAND Flush Cut Bubble Pouches, 5" x 6", Clear, 1000/Case (BOB56F)
- PARTNERS BRAND Perforated Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12ASP)
- PARTNERS BRAND Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218)
- ZORO SELECT Bubble Roll 48" x 188 ft., 5/16" Thickness, Clear (5VEN7)
- Partners Brand Bubble Rolls & Wrap