Shop All Bubble Rolls & Wrap
Partners Brand
UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each
Mfr # BWUP31648
Zoro # G9044703
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roll Width 48"
- Roll Length 300'
- Color Clear
- Height 3/16"
- Basis Weight 12.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BWUP31648
- Zoro # G9044703
- UPC # 841436020404
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 48" |
Roll Length | 300' |
Height | 3/16" |
Details
Color | Clear |
Item | Air Bubble Rolls,3/16" x 48" x 300 ft.,Clr |
Basis Weight | 12.9 |
Material | Polyethylene |
Description
Air Bubble Rolls,3/16 In. x 48 In. x 300 ft.,Clr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Type 116 Magenta Toner Cartridge 1.5K YLD (1978B001)
- ELECTRIDUCT Open Slot Wire Duct- 2" x 2" x 6.5ft- Full Case- 25pcs- White (WD-ED-OS-CASE-200-200-WT)
- TREND ENTERPRISES I Heart Metal™ Hexagons Classic Accents® Variety Pack, 36 Pieces, PK3 (T10643)
- AVERY Avery® Neon Green Color Coding Labels 5468, 3/4" Round, Pack of 1008 (AVE05468)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 48" x 188', Clear, 1/Each (BWUP51648)
- PARTNERS BRAND Anti-Static Bubble Pouches, 12" x 23 1/2", Pink, 150/Case (BOB1223AS)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 5", Clear, 1000/Case (BOB35)
- PARTNERS BRAND Self-Seal Bubble Mailers, #5, 10 1/2" x 16", White, 100/Case (B858WSS)
- ZORO SELECT Perforated Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VEW2)
- Partners Brand Bubble Rolls & Wrap