Shop All Bubble Rolls & Wrap
Partners Brand
UPSable Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each
Mfr # BWUP316S12
Zoro # G0923415
product price: $150.99
/pk 4, $37.75/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Roll Type Standard
- Perforation Non-Perforated
- Bubble Size 3/16 in
- Roll Width 12 in
- Roll Length 300 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BWUP316S12
- Zoro # G0923415
- UPC # 812578002320
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 12 in |
Roll Length | 300 ft |
Box Depth | 24 in |
Box Width | 24 in |
Box Height | 48 in |
Details
Bubble Roll Type | Standard |
Perforation | Non-Perforated |
Color | Clear |
Rolls per Bundle | 4 |
Item | Air Bubble Rolls |
Description
Air Bubble Rolls, Bubble Roll Type Standard, Perforation Non-Perforated, Bubble Size 3/16 in, Roll Width 12 in, Roll Length 300 ft, Color Clear, Rolls per Bundle 4, Box Width 24 in, Box Depth 24 in, Box Height 48 in, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk100 (6GGP7)
- GENERIC Replacement Toner Cartridge For DELL COMP. H625/825/S2825 BLACK (593-BBOS)
- TOPS 5 x 8" Ruled Perforated Pad, Pk12, Cover Color: Blue (TOP71500)
- SHARPIE Marker, SharpiePoint, Fine, White (37315)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 48" x 188', Clear, 1/Each (BWUP51648)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", White, 25/Case (B853WSS25PK)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Each (BWHD12S24P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each (BWUP12S24)
- PARTNERS BRAND Flush Cut Bubble Pouches, 5" x 6", Clear, 1000/Case (BOB56F)
- ZORO SELECT Bubble Mailer, Paper, 10-3/4" LPK100 (56LR90)
- Partners Brand Protective Packaging