Shop All Bubble Rolls & Wrap
Partners Brand
UPSable Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each
Mfr # BWUP12S24
Zoro # G9044362
product price: $115.99
/pk 2, $58.00/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 24"
- Roll Length 125'
- Color Clear
- Height 1/2"
- Basis Weight 7.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BWUP12S24
- Zoro # G9044362
- UPC # 812578002252
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 24" |
Roll Length | 125' |
Height | 1/2" |
Details
Color | Clear |
Item | Air Bubble Rolls,1/2" x 24" x 125 ft.,Clr,PK2 |
Basis Weight | 7.62 |
Material | Polyethylene |
Description
Air Bubble Rolls,1/2 In. x 24 In. x 125 ft.,Clr,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Black, PK20 (FI-427)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K631)
- VISIONTRON Sign Holder, 22x28 Sign Frame (SP600S3PA-2228DSR)
- CRESCENT WISS 11" Heavy-Duty Titanium Coated Single Ring Tradesman Shears (CW11TM)
- PARTNERS BRAND Flush Cut Bubble Pouches, 4" x 10", Clear, 500/Case (BOB410F)
- PARTNERS BRAND Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case (BOB810F)
- PARTNERS BRAND Glamour Bubble Mailers, 7 1/2" x 11", Gold, 72/Case (GBM0711GD)
- PARTNERS BRAND Anti-Static Bubble Pouches, 18" x 23 1/2", Pink, 100/Case (BOB1823AS)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Each (BWHD12S24P)
- PARTNERS BRAND Flush Cut Bubble Pouches, 5" x 6", Clear, 1000/Case (BOB56F)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56KZ99)
- Partners Brand Protective Packaging