Shop All Kraft Paper
Partners Brand
Unbleached Butcher Paper Rolls, 24", Kraft, 1/Roll
Mfr # BP2440K
Zoro # G2298690
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 26.84
- Length 1000'
- Width 24"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BP2440K
- Zoro # G2298690
- UPC # 848109042305
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 1000' |
Width | 24" |
Details
Item | Unbleached Butcher Paper Rolls,24" |
Basis Weight | 26.84 |
Color | Kraft |
Description
Unbleached Butcher Paper Rolls,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Booklift Copyholder, Plastic, 1 Book, Pt (21100)
- ZORO SELECT Double Wall Boxes, 36" x 36" x 12", Kraft, 5/Bundle (55VM52)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 12 oz., Cast Iron (10185)
- BRADY Letter Label, D, 1-1/2 in. W x 3-1/2 in. H (1550-D)
- PARTNERS BRAND Colored Kraft Paper, 50#, 36", Blue, 1/Roll (KP3650BL)
- PARTNERS BRAND Kraft Paper Roll, 40#, 15" x 900', Kraft, 1 Roll (KP1540)
- PARTNERS BRAND Kraft Paper Roll, 30#, 30" x 1,200', Kraft, 1 Roll (KP3030)
- PARTNERS BRAND Kraft Paper Roll, 40#, 20" x 900', Kraft, 1 Roll (KP2040)
- PARTNERS BRAND Unbleached Butcher Paper Rolls, 36", Kraft, 1/Roll (BP3640K)
- PARTNERS BRAND Crinkle Paper, 10 lb., Orange, 1/Case (CP10J)
- ZORO SELECT 50 lb. Natura Kraft Paper 24" x 720 ft. (5PGN7)
- Partners Brand Protective Packaging