Shop All Kraft Paper
Partners Brand
Unbleached Butcher Paper Rolls, 18", Kraft, 1/Roll
Mfr # BP1840K
Zoro # G2298718
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 20.82
- Length 1000'
- Width 18"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BP1840K
- Zoro # G2298718
- UPC # 848109042299
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 1000' |
Width | 18" |
Details
Item | Unbleached Butcher Paper Rolls,18" |
Basis Weight | 20.82 |
Color | Kraft |
Description
Unbleached Butcher Paper Rolls,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUMGARTENS Paper Clips, Assorted Colors, Small, PK1000 (BAULP0200)
- ARROW FASTENER Staple F/T25 Bx1000 7/16In (257)
- RIT Golden Yellow 1-1/8 Oz. Powder Dye (88420)
- BRADY Printer Kit, Single Color, 3/4 (M210-KIT)
- PARTNERS BRAND Bogus Kraft Paper Roll, 50#, 12" x 720', Gray, 1 Roll (KPB1250)
- PARTNERS BRAND Crinkle Paper, 10 lb., Orange, 1/Case (CP10J)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 36"x300', Kraft (IKP3660)
- PARTNERS BRAND Kraft Paper Roll, 50#, 30" x 720', Kraft, 1 Roll (KP3050)
- PARTNERS BRAND Crinkle Paper, 10 lb., Teal, 1/Case (CP10R)
- PARTNERS BRAND Kraft Paper Roll, 75#, 24" x 475', Kraft, 1/Roll (KP2475)
- ZORO SELECT Brown Kraft Paper, 48" x 360 ft. (3EVT7)
- Partners Brand Protective Packaging