Shop All Heat Guns
Partners Brand
Two Temperature Heat Gun, Black, 1/Each
Mfr # SWSGUN
Zoro # G5424216
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1200
- Heating Element Material Coiled Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SWSGUN
- Zoro # G5424216
- UPC # 841436041898
- Country of Origin Taiwan, Province of China
- Category Heat Guns
Details
Item | Two Temperature Heat Gun,Black |
Watts | 1200 |
Heating Element Material | Coiled Wire |
Description
Two Temperature Heat Gun,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, 6" L, 15/16" H, Steel, ASME 0 (614206-531)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (326376)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15360)
- PALMGREN Keyless Drill Chuck w/ Adapter, 5/16 In (9680515)
- MILWAUKEE TOOL Variable Temperature Heat Gun (8977-20)
- MASTER APPLIANCE Master Heat Gun, 1400F (HG-801D-01)
- BLACK & DECKER Black & Decker PC1500HG Heat Gun Dual Fan Speed (PC1500HG)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle (HG-501D)
- MAKITA Heat Gun, Cordless, LithiumIon, 18V (XGH01ZK)
- SEACHOICE Electric Heat Gun With Accessories, 120V, 1500W (61343)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Fixed Temp. Setting, 660 W Watt, Pistol Handle (HG-202D-02)
- Partners Brand Heat Guns and Kits