Shop All Ropes
Partners Brand
Twisted Polypropylene Rope, 3/8", 2,450 lb, Yellow, 600'/Case
Mfr # TWR105
Zoro # G5017750
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TWR105
- Zoro # G5017750
- UPC # 848109017044
- Country of Origin Mexico
- Category Ropes
Dimensions
Rope Length | 600 ft |
Details
Item | Twisted PP Rope,3/8",2,450 lb. |
Color | Yellow |
Description
Twisted PP Rope,3/8",2,450 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEPHANT LIFTING PRODUCTS Hand Chain Hoist, C21, 1 Ton, 10 Ft Lift (C21-1-10)
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 20 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-20)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Yellow (EE2802DFX12)
- BUYERS PRODUCTS 2-1/2 Inch Receiver Anchor Shackle (1804025)
- PARTNERS BRAND Manila Rope, 3/8", 1,200 lb., Manila, 600'/Case (TWR134)
- PARTNERS BRAND Polypropylene Tying Twine, 1-Ply, 145 lb, White, 8500'/Case (TWT850)
- PARTNERS BRAND Twisted Polypropylene Rope, 1/2", 3,800 lb, Yellow, 600'/Case (TWR108)
- PARTNERS BRAND Hollow Braided Polypropylene Rope, 1/4", 1,000 lb, Yellow, 1000'/Case (TWR114)
- PARTNERS BRAND Sisal Rope, 3/8", 865 lb, Natural, 500'/Case (TWR131)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/8", 320 lb, Black, 500'/Case (TWR117)
- ALL-SOURCE 5/16 In. x 100 Ft. White Solid Braided Cotton Sash Cord (218865)
- Partners Brand Chains, Ropes & Cables