Shop All Ropes
Partners Brand
Twisted Polypropylene Rope, 1/4", 1,150 lb., White, 600'/Case
Mfr # TWR104
Zoro # G5017796
$59.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rope Length 600 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # TWR104
- Zoro # G5017796
- UPC # 848109017037
- Country of Origin Mexico
- Category Ropes
Dimensions
Rope Length | 600 ft |
Details
Item | Twisted PP Rope,1/4",1,150 lb.. |
Color | White |
Description
Twisted PP Rope,1/4",1,150 lb..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (EE2604NFX20)
- CALDWELL GROUP. Lif-Truc Fork Lift Beam, Single Fork Single Fixed Hook, 3000lb., 4-1/2in Dim A Size (5-1 1/2-4)
- TIE 4 SAFE 2" x 16' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK4 (RT06-16M23G-4 )
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 12 in Web Width, 12ft L, 10,000lb (WLA2-812N-12)
- PARTNERS BRAND Solid Braided Nylon Rope, 3/16", 620 lb, White, 500'/Case (TWR118)
- PARTNERS BRAND Twisted Polyester Rope, 1/4", 1,320 lb, White, 600'/Case (TWR136)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/4", 1,150 lb, White, 500'/Case (TWR119)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/8", 320 lb, Black, 500'/Case (TWR117)
- PARTNERS BRAND Twisted Polypropylene Rope, 3/8", 2,450 lb, Black, 600'/Case (TWR106)
- PARTNERS BRAND Jute Twine, 4-Ply, 110 lb, Natural, 3700'/Case (TWJ370)
- ZORO SELECT Rope, 1200ft, Yllw, 215lb., Polyprpylne (350120-YEL-01200-R0303)
- Partners Brand Chains, Ropes & Cables