Shop All Ropes
Partners Brand
Twisted Polypropylene Rope, 1/2", 3,800 lb, Yellow, 600'/Case
Mfr # TWR108
Zoro # G5017820
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Length 600 ft
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TWR108
- Zoro # G5017820
- UPC # 848109017112
- Country of Origin Mexico
- Category Ropes
Dimensions
Rope Length | 600 ft |
Details
Item | Twisted PP Rope,1/2",3,800 lb. |
Color | Yellow |
Description
Twisted PP Rope,1/2",3,800 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Core Casters, Swivel, Poly/Aluminum, 6" (N22-6-PO-AC)
- DUTTON-LAINSON Plate, Brake Lining Pressure (205123)
- WERNER Fiberglass Stepladder, 4 ft Ladder Ht, 3 Steps, 300 lb, 29 in Base Spread, 19 3/8 in Bottom W (6204)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EE2603NFX12)
- PARTNERS BRAND Solid Braided Nylon Rope, 3/8", 2,300 lb, White, 500'/Case (TWR121)
- PARTNERS BRAND Twisted Polypropylene Rope, 1/4", 1,150 lb., White, 600'/Case (TWR104)
- PARTNERS BRAND Sisal Rope, 3/8", 865 lb, Natural, 500'/Case (TWR131)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/4", 1,150 lb, Black, 500'/Case (TWR120)
- PARTNERS BRAND Hollow Braided Polypropylene Rope, 1/4", 1,000 lb, Yellow, 1000'/Case (TWR114)
- PARTNERS BRAND Twisted Polypropylene Rope, 3/8", 2,450 lb., White, 600'/Case (TWR107)
- KOCH 1/4 in. D X 100 ft. L White Braided Cotton Poly Blend Sash Cord (5600825)
- Partners Brand Ropes