Shop All Toilet Paper Dispensers & Holders
Partners Brand
Twin Jumbo Bathroom Tissue Dispenser, 20 1/4" x 11 3/4" x 5 1/2", Black, 1/Case
Mfr # TTD116
Zoro # G4971541
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Plastic
- Color Black
- Dispenser Width 8.15 in
- Dispenser Depth 4.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TTD116
- Zoro # G4971541
- UPC # 759376128800
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 8.15 in |
Dispenser Depth | 4.38 in |
Dispenser Height | 3.38 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Plastic |
Color | Black |
Description
Twin Bathroom Tissue Dis
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO GAL CLR Lotion Soap (1860-04)
- LYSOL Brand New Day Disinfecting Wipes, Canister, Mango, 6 PK (RAC97181CT)
- CASCADES PRO Multifold Paper Towels, White, 16 PK (H170)
- UNGER Duster Sleeve, Microfiber, 30"L (PXD7G)
- PARTNERS BRAND Twin Bathroom Tissue Dispenser, Black, 1/Case (TTD106)
- KINGSTON BRASS Freestanding Toilet Paper Holder, Brushed Brass (CC2107)
- PLUMB PAK Toilet Paper Holder Wht (PP835-35)
- TAYMOR Toilet Paper Holder, Triple Post, Silver (01-F1030)
- DELTA Zura Tissue Holder (774500-BL)
- ALLPOINTS Dispenser, Tissue , Single, Hd (1411077)
- PROVIDER Jumbo 9" Roll Tissue Dispenser, Double, Solid Black/Black (PRO-JD1030)
- Partners Brand Toilet Paper Dispensers & Holders