Shop All Shipping Cartons
Partners Brand
Triple Wall Boxes, 48" x 40" x 24", Kraft, 5/Bundle
Mfr # HD484024TW
Zoro # G6072497
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$639.99
Free 30-Day Returns
Key Features
- Inside Length 48"
- Inside Width 40"
- Maximum Weight 163.2
- Color Kraft
- Material 1100#TW/ECT-90 Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # HD484024TW
- Zoro # G6072497
- UPC # 841436097208
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 48" |
Inside Width | 40" |
Height | 24" |
Details
Item | Box,Triple Wall,48x40x24",PK5 |
Maximum Weight | 163.2 |
Color | Kraft |
Material | 1100#TW/ECT-90 Corrugated |
Description
Box,Triple Wall,48x40x24 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE Cork Roll, 4 Ft. x 12 Ft., 3mm Thick (38002)
- PAPER MATE Mechanical Pencil, 0.7mm, Asst Barrel, PK2 (1738796)
- OPTIMA SCALES Optima Scales OP-925A-6000 Heavy-Duty Crane Scale - 6000 lbs x 2 lb. LED Display (OP-925A-6000)
- US CARGO CONTROL 42" Oversized Rubber Bands, 1 Dozen (RB42)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 1 1/2" x 1 1/4" x 2", Kraft, 1000/Case (RT2SC)
- PARTNERS BRAND Corrugated Boxes, 28" x 20" x 10", Kraft, 15/Bundle (282010)
- PARTNERS BRAND Corrugated Carrying Cases, 20" x 11 3/8" x 5 1/2", White, 10/Bundle (MCC5)
- PARTNERS BRAND Double Wall Boxes, 14" x 12" x 10", Kraft, 15/Bundle (HD141210DW)
- PARTNERS BRAND Double Wall Corrugated Boxes, 26" x 26" x 20", Kraft, 10/Bundle (HD262620DW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2 3/8" x 7/8" x 2 3/8", White, 1000/Case (RTC15W)
- ZORO SELECT Flat Corrugated Boxes, 24" x 18" x 6", Kraft, 20/Bundle (11A638)
- Partners Brand Shipping Cartons