Shop All Shipping Cartons
Partners Brand
Triple Wall Boxes, 20" x 20" x 20", Kraft, 5/Bundle
Mfr # HD202020TW
Zoro # G9043251
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$258.99
Free 30-Day Returns
Key Features
- Inside Length 20"
- Inside Width 20"
- Maximum Weight 41.51
- Color Kraft
- Height 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # HD202020TW
- Zoro # G9043251
- UPC # 848109054582
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20" |
Inside Width | 20" |
Height | 20" |
Details
Item | Box,Triple Wall,20" x 20" x 20",Kraft,PK10 |
Maximum Weight | 41.51 |
Color | Kraft |
Material | 1100#/ECT-90 Triple Wall Corrugated |
Description
Box,Triple Wall,20 In. x 20 In. x 20 In.,Kraft,PK10, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 1-1/2 x 1-1/2'' - 4 Mil Reclosable Poly Bags, 1000PK (PB3743)
- COSCO Consolidated Stamp Secure-I-D Personal Security Roller Stamp (035510)
- ZORO SELECT Corrugated Boxes, 23" x 17" x 12", Kraft, 10/Bundle (10Y733)
- ZORO SELECT Corrugated Boxes, 34" x 34" x 34", Kraft, 5/Bundle (11G174)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 6" x 6", Kraft, 25/Bundle (HD1266)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 18" x 18", Kraft, 10/Each (241818DPB)
- PARTNERS BRAND Triple Wall Boxes, 24" x 24" x 24", Kraft, 5/Bundle (HD242424TW)
- PARTNERS BRAND Heavy-Duty Boxes, 10" x 8" x 6", Kraft, 25/Bundle (HD1086)
- PARTNERS BRAND Double Wall Boxes, 20" x 16" x 10", Kraft, 15/Bundle (HD201610DW)
- PARTNERS BRAND Tall Corrugated Boxes, 6" x 6" x 32", Kraft, 25/Bundle (6632)
- ZORO SELECT Double Wall Boxes, 26" x 26" x 12", Kraft, 10/Bundle (55VM47)
- Partners Brand Shipping Cartons