Shop All Shipping Cartons
Partners Brand
Triple Wall Boxes, 14" x 14" x 14", Kraft, 5/Bundle
Mfr # HD141414TW
Zoro # G2298313
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 280 lb.
- Meets 1100#TW/ECT-90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # HD141414TW
- Zoro # G2298313
- UPC # 848109047997
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Triple Wall Box, 14x14x14", Kraft, 5PK |
Maximum Weight | 280 lb. |
Meets | 1100#TW/ECT-90 |
Description
Triple Wall Box,14x14x14 In.,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Oil-Based, Medium Point, 5/PK, AST PK (SAN34971PP)
- XEROX XEROX PHASER 7500 MAGENTA- (106R01437)
- UNIVERSAL ONE Acrylic Box Sealing Tape, 48mmx100m, PK6 (UNV53200)
- MOON KNIGHT Optima Home Scales OIML Class M2 Test Weight - 5 kg (OP385088)
- PARTNERS BRAND Double Wall Boxes with Hand Holes, 24" x 12" x 12", Kraft, 15/Bundle (HD241212DWHH)
- PARTNERS BRAND Corrugated Boxes, 13" x 10" x 12", Kraft, 25/Bundle (131012)
- PARTNERS BRAND Double Wall Corrugated Boxes, 60" x 12" x 12", Kraft, 5/Bundle (HD601212DW)
- PARTNERS BRAND Heavy-Duty Boxes, 14" x 14" x 10", Kraft, 25/Bundle (HD141410)
- PARTNERS BRAND Inner Lamp Boxes, 12" x 12" x 46", Kraft, 15/Bundle (INNERLAMP)
- PARTNERS BRAND Double Wall Boxes, 16" x 8" x 8", Kraft, 15/Bundle (HD1688DW)
- ZORO SELECT Flat Corrugated Boxes, 10" x 6" x 3" , Kraft, 25/Bundle (55VG44)
- Partners Brand Shipping Cartons