Shop All Shipping Cartons
Partners Brand
Triple Wall Boxes, 12" x 12" x 12", Kraft, 5/Bundle
Mfr # HD121212TW
Zoro # G2298289
product price: $208.99
/pk 5, $41.80/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 280 lb.
- Meets 1100#TW/ECT-90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD121212TW
- Zoro # G2298289
- UPC # 848109047980
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Triple Wall Box, 12x12x12", Kraft, 5PK |
Maximum Weight | 280 lb. |
Meets | 1100#TW/ECT-90 |
Description
Triple Wall Box,12x12x12 In.,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 9 x 12'' Vinyl Envelopes, 50PK (JTH194)
- SPRINGHILL Paper, 8.5X11", Vel Brist, White, PK250 (16000)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-32)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Yellow (63705)
- PARTNERS BRAND Double Wall Boxes, 12" x 9" x 9", Kraft, 15/Bundle (HD1299DW)
- PARTNERS BRAND Deluxe Packing Boxes, 16" x 12" x 12", Kraft, 25/Each (161212DPB)
- PARTNERS BRAND Tall Corrugated Boxes, 6" x 6" x 29", Kraft, 25/Bundle (6629)
- PARTNERS BRAND Corrugated Boxes, 15" x 10" x 7", Kraft, 25/Bundle (15107)
- PARTNERS BRAND Side Loading Boxes, 14" x 4" x 52", Kraft, 15/Bundle (14452FOL)
- PARTNERS BRAND Wardrobe Box Combo Pack, Kraft, 3/Case (WARDCOMBO)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 2", Kraft, 25/Bundle (55VH08)
- Partners Brand Shipping Cartons