Shop All Mailer Cartons
Partners Brand
Triangle Mailing Tubes, 3" x 36 1/4", White, 50/Bundle
Mfr # MTM336
Zoro # G4971779
product price: $135.99
/pk 50, $2.72/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MTM336
- Zoro # G4971779
- UPC # 841436037501
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Triangle Mailing Tubes,3"x36-1/4",PK50 |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Triangle Mailing Tubes,3 In.x36-1/4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A870)
- SMEAD File Jacket 8-1/2 x 11", Straight, PK100 (75500)
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80225)
- TAPE LOGIC Tape Logic® Labels, "Do Not Drop - Please Handle With Care", 3" x 5", Red/White, 500/Roll (SCL541)
- PARTNERS BRAND Kraft Paper Roll, 60#, 48" x 600', Kraft, 1/Roll (KP4860)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 30", Kraft, 50/Case (P2030K)
- PARTNERS BRAND Jumbo Mailing Tubes, 5" x 72", Kraft, 15/Case (P5072KHD)
- PARTNERS BRAND Corrugated Boxes, 6"x4"x4", Kraft, PK25 (644)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 14" x 8" x 6", Kraft, 25/Bundle (MD1486)
- PARTNERS BRAND Crimped End Mailing Tubes, 2" x 36", Kraft, 50/Case (S2036K)
- PARTNERS BRAND Plastic End Caps, 2 1/2", White, 100/Case (MTCAP25)
- Partners Brand Mailing Tubes & Cartons