Shop All Mailer Cartons
Partners Brand
Triangle Mailing Tubes, 3" x 30 1/4", White, 50/Bundle
Mfr # MTM330
Zoro # G4971788
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MTM330
- Zoro # G4971788
- UPC # 841436037495
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Triangle Mailing Tubes,3"x30-1/4",PK50 |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Triangle Mailing Tubes,3 In.x30-1/4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORDETTE Decorative Border, Emerald, 2.25in x 50ft, PK6 (P0037146)
- UNIVERSAL Plastic Clipboard w/Low Profile Clip, 1/2" Cap, 8.5 x 11, Trans Black (UNV40311)
- TAPECASE Blank Inventory Control Label Red, Pk1000 (16U821)
- CANON Cartridge 055 Standard Capacity Yellow Toner 2.1K YLD (3013C001)
- PARTNERS BRAND Crimped End Mailing Tubes, 2" x 30", Kraft, 50/Case (S2030K)
- PARTNERS BRAND Corrugated Boxes, 12" x 10" x 10", White, 25/Bundle (121010W)
- PARTNERS BRAND Corrugated Totes, 19 1/2" x 13" x 10", Kraft, 25/Bundle (MT191310)
- PARTNERS BRAND Flat Corrugated Boxes, 15" x 12" x 5", Kraft, 25/Bundle (15125)
- PARTNERS BRAND Wardrobe Boxes, 20" x 20" x 45", Kraft, 5/Bundle (202045WARD)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 36", Kraft, 50/Case (P2036K)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 30", Kraft, 50/Case (P2030K)
- Partners Brand Mailing Tubes & Cartons