Shop All Mailer Cartons
Partners Brand
Triangle Mailing Tubes, 3" x 24 1/4", White, 50/Bundle
Mfr # MTM324
Zoro # G4971797
product price: $119.99
/pk 50, $2.40/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MTM324
- Zoro # G4971797
- UPC # 841436037488
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Triangle Mailing Tubes,3"x24-1/4",PK50 |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Triangle Mailing Tubes,3 In.x24-1/4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Storage Clipboard, Letter File Size, Blue (559)
- HANDY ART Little Masters® Washable Tempera Paint, Red, Gallon (214-720)
- OFFICEMATE Heavy Duty Paper Punch, Three Hole, Silver (90100)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 7" x 5-1/2", Clear, 1000/Case (PL21)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 3", Kraft, 50/Bundle (M753K)
- PARTNERS BRAND Dish Pack Boxes, 18" x 18" x 28", Kraft, 5/Bundle (181828DISH)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 24", Kraft, 24/Case (S3024K)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 36", Kraft, 50/Case (P2036K)
- PARTNERS BRAND Jewelry Boxes, 6" x 5" x 1", White, 50/Case (JB651W)
- PARTNERS BRAND Polypropylene Tubing, 3" x 1000', Clear, 1/Roll (PZT0302)
- BOX PACKAGING Corrugated Literature Mailers, 16"L x 10"W x 3"H, White (ML16103)
- Partners Brand Mail Supplies