Shop All Mailer Cartons
Partners Brand
Triangle Mailing Tubes, 2" x 30 1/4", White, 50/Bundle
Mfr # MTM230
Zoro # G4971821
product price: $106.99
/pk 50, $2.14/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MTM230
- Zoro # G4971821
- UPC # 841436037457
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Triangle Mailing Tubes,2"x30-1/4",PK50 |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Triangle Mailing Tubes,2 In.x30-1/4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Magic Tape Refill, 1" Core, 0.75" x 22.2 yds, Clear, 6PK (810S6)
- KERN Industrial Scale - Stainless Steel Max 5 (SFB 50K5LHIP)
- PARTNERS BRAND 5" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB425)
- UNIVERSAL Filament Tape, 48mmx54.8m, 3" Core (UNV30048)
- PARTNERS BRAND Corrugated Boxes, 21 3/8" x 15 5/8" x 6 3/8", Kraft, 25/Bundle (21156)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 18", White, 25/Bundle (M3318)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 24", Kraft, 24/Case (S3024K)
- PARTNERS BRAND Corrugated Boxes, 12" x 10" x 10", White, 25/Bundle (121010W)
- PARTNERS BRAND Flat Corrugated Boxes, 22" x 18" x 4", Kraft, 25/Bundle (22184)
- PARTNERS BRAND Corrugated Boxes, 17" x 14" x 12", Kraft, 25/Bundle (171412)
- BOX PACKAGING Corrugated Mailers, 6"L x 5"W x 2"H, White (M652)
- Partners Brand Mailing Tubes & Cartons