Shop All Document Holders
Partners Brand
Tray Counter Display Header Card, White, 10/Bundle
Mfr # MDIS101H
Zoro # G5424259
product price: $71.19
/pk 10, $7.12/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 200#/ECT-32-B Corrugated
- Color White
- Width 6"
- Length 15 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MDIS101H
- Zoro # G5424259
- UPC # 841436061162
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 6" |
Length | 15 3/4" |
Details
Item | Tray Counter Display Header Card,PK10 |
Material | 200#/ECT-32-B Corrugated |
Color | White |
Description
Tray Counter Display Header Card,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING House Wrap 10 ft. x 15 ft., Pk2 (2P101527)
- PILOT Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL31506)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, Clear, 5x8", PK50 (80058)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (27111)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Blue, 15/Case (JTH115BE)
- PARTNERS BRAND Stitched Job Ticket Holders, Long Side Opening , 12" x 9", Black, 25/Case (JTH120)
- PARTNERS BRAND Stitched Dual Pocket Job Ticket Holders, 9" x 12", Black, 15/Case (JTH125)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Yellow, 15/Case (JTH115YE)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Green, 15/Case (JTH115GN)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Black, 25/Case (JTH105)
- ESSELTE PENDAFLEX. Oxford PressGuard Report Cover, Prong Clip, Letter, 3in Capacity, Dark Blue (12702)
- Partners Brand Document Holders