Shop All Document Holders
Partners Brand
Tray Counter Display, 15 3/4" x 12" x 6", White, 10/Bundle
Mfr # MDIS101
Zoro # G5424240
product price: $89.19
/pk 10, $8.92/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 200#/ECT-32-B Corrugated
- Color White
- Width 12"
- Height 6"
- Length 15 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MDIS101
- Zoro # G5424240
- UPC # 841436061155
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 12" |
Height | 6" |
Length | 15 3/4" |
Details
Item | Tray Counter Display,15-3/4"x12"x6",PK10 |
Material | 200#/ECT-32-B Corrugated |
Color | White |
Description
Tray Counter Display,15-3/4 In.x12 In.x6 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTROBRIGHTS Paper, Astrobrt, 24#, Terra Gn Pk (WAU22581)
- SCOTCH Dispenser, Tpe 1"Core, Black (C60BK)
- SALSBURY INDUSTRIES Pedestal, Silver, Powder Coated, Bolt, Mail Chest (4365SLV)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 2" x 2", Clear, 1000/Case (PB3520)
- PARTNERS BRAND Stitched Dual Pocket Job Ticket Holders, 9" x 12", Black, 15/Case (JTH125)
- PARTNERS BRAND Tray Counter Display Header Card, White, 10/Bundle (MDIS101H)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Back, 25/Case (JTH121)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Green, 15/Case (JTH115GN)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Yellow, 15/Case (JTH115YE)
- PARTNERS BRAND Solid Black Job Ticket Holders, 11" x 14", Black, 25/Case (JTH118)
- INNOVERA Innovera 59001 Desktop Copyholder; Black (59001)
- Partners Brand Document Holders