Shop All Trash Cans
Partners Brand
Trash Can, White, 200#/ECT-32 Corrugated
Mfr # CRR7W
Zoro # G7946698
product price: $122.99
/pk 20, $6.15/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 200#/ECT-32 Corrugated
- Height 15 in
- Width 11"
- Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CRR7W
- Zoro # G7946698
- UPC # 848109060736
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 15 in |
Width | 11" |
Length | 15" |
Details
Color | White |
Material | 200#/ECT-32 Corrugated |
Item | Trash Can |
Description
Corrugated Trash Can,w/Waste Lo,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOKAZINE Clear Garbage Disposal Foaming Cleaner & Freshener Pods; Pack of 5 (TI843797)
- UNGER HD Water Wand Squeegee, 22" (HM550)
- JONES STEPHENS Bucket Caddy, 1 Lg and 4 Small Trays (T60102)
- RUBBERMAID COMMERCIAL Oil Based Air Dispenser, Black, 2-3/4"L (1793546)
- PARTNERS BRAND 50 gal Trash Can, White, 200#/ECT-32 Corrugated (CRR50)
- PARTNERS BRAND Trash Can, White, 200#/ECT-32 Corrugated (CRR50R)
- PARTNERS BRAND Trash Can, White, 200#/ECT-32 Corrugated (CRR50W)
- PARTNERS BRAND Trash Can, White, 200#/ECT-32 Corrugated (CRR40W)
- PARTNERS BRAND 40 gal Trash Can, White, 200#/ECT-32 Corrugated (CRR40)
- RUBBERMAID Trash Can-32Gal Rnd Gray For - Part# Rbmdfg263200Gray (RBMDFG263200GRAY)
- RUBBERMAID COMMERCIAL 65 gal Square Trash Can, Gray, Open Top, Polyethylene (FG9W2100GRAY)
- Partners Brand Trash Cans