Shop All Trash Cans
Partners Brand
Trash Can, White, 200#/ECT-32 Corrugated
Mfr # CRR50W
Zoro # G8483424
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 200#/ECT-32 Corrugated
- Height 36 in
- Width 18"
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CRR50W
- Zoro # G8483424
- UPC # 848109060798
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 36 in |
Width | 18" |
Length | 18" |
Details
Color | White |
Material | 200#/ECT-32 Corrugated |
Item | Trash Can |
Description
Corrugated Trash Can,w/Waste Lo,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan 24in Combo Push Broom- Soft/Stiff, Green (31942)
- PURELL Hand Sanitizer, Foam, 1200mL Refill for ES4, PK2 (5053-02)
- MORTON SALT Pool Salt, Professionals Choice, Bag, 40 lbs (F124670000G)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon (16W211)
- PARTNERS BRAND 40 gal Trash Can, White, 200#/ECT-32 Corrugated (CRR40)
- PARTNERS BRAND Trash Can, White, 200#/ECT-32 Corrugated (CRR50R)
- PARTNERS BRAND Trash Can, White, 200#/ECT-32 Corrugated (CRR40W)
- PARTNERS BRAND 50 gal Trash Can, White, 200#/ECT-32 Corrugated (CRR50)
- ALPINE INDUSTRIES Outdoor Metal Waste Receptacle - 38 Gallon Black (ALP479-38)
- ALPINE INDUSTRIES Stainless Steel Recessed Waste Receptacle (ALP493)
- RUBBERMAID COMMERCIAL 55 gal Round Trash Can, Satin Aluminum, 24 in Dia, Open Top, Aluminum (FGAOT62SAPL)
- Partners Brand Trash Cans