Shop All Trash Cans
Partners Brand
Trash Can, White, 200#/ECT-32 Corrugated
Mfr # CRR50R
Zoro # G7946673
product price: $167.99
/pk 10, $16.80/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 200#/ECT-32 Corrugated
- Height 36 in
- Width 18"
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CRR50R
- Zoro # G7946673
- UPC # 848109060804
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 36 in |
Width | 18" |
Length | 18" |
Details
Color | White |
Material | 200#/ECT-32 Corrugated |
Item | Trash Can |
Description
Corrugated Trash Can,w/Recycle ,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Extension Handle Clip (834724)
- REMCO VIKAN White 16" Squeegee Head (77525)
- SPILLTECH Sorbents, 18 gal, 10 in x 14 in, Oil, White, Polypropylene (WPF1014H)
- BLACK MAGIC Bleche-wite 32 Oz. Trigger Spray Tire Cleaner (120066)
- PARTNERS BRAND 50 gal Trash Can, White, 200#/ECT-32 Corrugated (CRR50)
- PARTNERS BRAND Trash Can, White, 200#/ECT-32 Corrugated (CRR40W)
- PARTNERS BRAND Trash Can, White, 200#/ECT-32 Corrugated (CRR50W)
- PARTNERS BRAND 40 gal Trash Can, White, 200#/ECT-32 Corrugated (CRR40)
- NUSTEEL NuSteel HS8H Hudson Mirror Waste Basket (HS8H)
- SHANGHAI WORTH INT., LTD. GT60GAL PopUp Container (6072)
- GLOBAL INDUSTRIAL Round Silver, Stainless Steel (615153)
- Partners Brand Trash Cans