Shop All Trash Cans
Partners Brand
Trash Can, White, 200#/ECT-32 Corrugated
Mfr # CRR40W
Zoro # G8483476
product price: $155.99
/pk 10, $15.60/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 200#/ECT-32 Corrugated
- Height 30 in
- Width 18"
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CRR40W
- Zoro # G8483476
- UPC # 848109060767
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 30 in |
Width | 18" |
Length | 18" |
Details
Color | White |
Material | 200#/ECT-32 Corrugated |
Item | Trash Can |
Description
Corrugated Trash Can,w/Waste Lo,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Beige, 20-1/4" Dia, Swing, Plastic (7YA66)
- SCHAEFER BRUSH DRYER VENT BRUSH 20 FT (37420I)
- VIKAN VIKAN Green 24" Fiberglass Floor Squeegee (71602/29362)
- DIAL 1000 ml Foam Hand Soap Pump Bottle (16722)
- PARTNERS BRAND Trash Can, White, 200#/ECT-32 Corrugated (CRR50W)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Red, 17 3/4 in Dia, Step-On, Plastic (1883566)
- OTTO ENVIRONMENTAL SYSTEMS GEC™ Mobile Trash Container, 95 Gallon Blue (9954444F-B43)
- HOMECARE PRODUCTS 44 x 55 in. Right Sack Can Liners, Gray - 56 gal - 1.6 mil, 1000PK (HO3200165)
- GLOBAL INDUSTRIAL Round Black, Plastic (240462BK)
- SIMPLEHUMAN 30 gal Open Can, Brushed, Stainless Steel (CW1471)
- RUBBERMAID BRUTE 50 Gal. Blue Rollout Trash Can with Lid (FG9W2700BLUE)
- Partners Brand Trash Cans