Shop All Trash Bags
Partners Brand
Trash Can Liners, 18 in x 1 in, White, 375 PK
Mfr # JAN206
Zoro # G7947653
product price: $292.99
/pk 375, $0.78/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in x 1 in
- Color White
- Height 1 in
- Length 22 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JAN206
- Zoro # G7947653
- UPC # 848109059709
- Country of Origin Malaysia
- Category Trash Bags
Dimensions
Size | 18 in x 1 in |
Height | 1 in |
Length | 22 in |
Width | 18 in |
Details
Color | White |
Item | Trash Can Liners |
Weight | 10.48 |
Description
Liners for Sani-Bin Sanitary Napk,PK375, Package Quantity 375
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT485)
- FEBREZE AIR, Crisp Clean, 8.8 oz Aerosol Spray, PK2, 2PK (97806)
- MIDLAB Inc. Maxim Pre-Treat Carpet Spotter 1 Gallon No Scent CC920, 4PK (092000-41)
- DRILLSTUFF Cleaning Supplies - Drill Brush - Carpet - Upholstery Cleaner - Shower (5in-S-RWY-QC-DS)
- PARTNERS BRAND 33 gal Trash Bags, 39 in x 33 in, Black, 100 PK (CL5007)
- PARTNERS BRAND 33 gal Trash Bags, 1.5 Mil, Blue, 100 PK (CL8006)
- PARTNERS BRAND 56 gal Trash Bags, 47 in x 43 in, Black, 100 PK (CL5015)
- PARTNERS BRAND 56 gal Trash Bags, 48 in x 43 in, .55 Mil, Black, 200 PK (CL1009)
- PARTNERS BRAND 44 gal - 55 gal Trash Bags, 58 in x 36 in, Black, 100 PK (CL5011)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, Clear, 100 PK (CL6010)
- PITT PLASTICS 29"x44" 1mm 23 gal. Extra Heavy Performance Roll Can Liner, PK100 (RX443XG)
- Partners Brand Trash Bags