Shop All Trash Can Lids
Partners Brand
Trash Can Lid, 18 in W/Dia, White, 200#/ECT-32 Corrugated
Mfr # CRRLIDHOLE
Zoro # G8483528
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width/Diameter 18 in
- Height 3"
- Length 18 in
- Material 200#/ECT-32 Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CRRLIDHOLE
- Zoro # G8483528
- UPC # 848109060828
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 18 in |
Height | 3" |
Length | 18 in |
Details
Color | White |
Item | Trash Can Lid |
Material | 200#/ECT-32 Corrugated |
Description
Corrugated Trash Can Lid,w/Hole,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dispenser Bucket, White, Spunlace, 250 Wipes, 5 3/4 in x 9 in, 4 PK (51677)
- KEENEY MFG Countertop Soap/Lotion Dispenser w/Lrg Capacity Bottle, Brushed Nickel (K614DSBN)
- RUBBERMAID COMMERCIAL Clean Seat Foaming Refill, 400ml (FG402312)
- MONARCH Shop Towel Size Terry Wipers - COLORED 25 lb box (N-C60-25)
- PARTNERS BRAND Hands-Free Container Lid, 20 in W/Dia, Beige, Plastic (RUB137LBE)
- RUBBERMAID COMMERCIAL Slim Jim Paper Recycling Container Lid, 11" W/Dia, Blue, Resin (RCP270388BE)
- HARDWARE RESOURCES 6" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR6-SS)
- RUBBERMAID COMMERCIAL Brute® Flat Lid For 44 Gallon Round Trash Container, White - FG264560WHT (FG264560WHT)
- BRONCO Trash Can Lid, 32 gal Rnd Trash Can Lid (84103304)
- RUBBERMAID COMMERCIAL Trash Can Lid, Green, Resin (1829400)
- RUBBERMAID COMMERCIAL Rubbermaid 9W27 Brute Rollout 50 Gallon Large Mobile Container Gray with Lid (FG9W2700GRAY)
- Partners Brand Trash Can Lids