Shop All Trash Bags
Partners Brand
Trash Bags, 50 in x 46 in, Black, 100 PK
Mfr # CL5019
Zoro # G100693598
product price: $102.99
/pk 100, $1.03/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 in x 46 in
- Color Black
- Bags Per Roll 100
- Width 50 in
- Height 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CL5019
- Zoro # G100693598
- UPC # 848109065410
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 50 in x 46 in |
Width | 50 in |
Height | 46 in |
Length | 46 in |
Details
Color | Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Weight | 21.14 |
Description
Second Chance Trash Liners - Black, 6 Bushel, 1.5 Mil., Flat Pack Made from post consumer, recycled plastic. True gauge liners are super strong and super resilient. Feature a star seal bottom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Synthetic (85018)
- SUPER ODOR ELIMINATOR Super Odor Eliminator Gallon, PK4 (SOEG)
- BRADY Sorbents, 51 gal, 15 in x 19 in, Oil, White, Polypropylene (ENV200)
- QUICKIE 17 ALU Dust Pan (428)
- PARTNERS BRAND Trash Bags, 33 in x 40 in, Black, 250 PK (LBF3340MB)
- PARTNERS BRAND 50 gal - 60 gal Trash Bags, 58 in x 38 in, Black, 100 PK (CL5014)
- PARTNERS BRAND 55 gal - 60 gal Trash Bags, 1.4 Mil, Blue, 100 PK (CL8009)
- PARTNERS BRAND Trash Bags, 22 1/2 in x 24 1/2 in, Black, 500 PK (LBF2325XB)
- PARTNERS BRAND 33 gal Trash Bags, 39 in x 33 in, Black, 100 PK (CL5006)
- PARTNERS BRAND 30 gal Trash Bags, 37 in x 30 in, .63 Mil, Natural, 500 PK (CL2007)
- GLOBAL INDUSTRIAL Trash Bags, Black, 100 PK (261769)
- Partners Brand Trash Bags