Shop All Trash Bags
Partners Brand
Trash Bags, 40 in x 46 in, Clear, 250 PK
Mfr # LBF4046XC
Zoro # G4925186
product price: $116.99
/pk 250, $0.47/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 in x 46 in
- Color Clear
- Width 40 in
- Height 46 in
- Bags Per Roll 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LBF4046XC
- Zoro # G4925186
- UPC # 841436066198
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 46 in |
Width | 40 in |
Height | 46 in |
Details
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 250 |
Description
Item Can Liners,40x46 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL 1L Liquid Hand Soap Cartridge, 8 PK (84019)
- TOUGH GUY Deodorant Urinal Screen, White, Box, PK12 (796N02)
- ETTORE Industrial Duty Steel Floor Squeegee, Steel Gray (ETO54024)
- KIBI Circular Double Toilet Paper Holder - Chrome.. (KBA1408CH)
- PARTNERS BRAND 7 gal - 10 gal Trash Bags, 24 in x 24 in, .23 Mil, Natural, 1000 PK (CL2001)
- PARTNERS BRAND Trash Bags, 33 in x 40 in, Black, 250 PK (LBF3340MB)
- PARTNERS BRAND 10 gal Trash Bags, 24 in x 24 in, .31 Mil, Natural, 1000 PK (CL2002)
- PARTNERS BRAND Trash Bags, 40 in x 46 in, Black, 100 PK (LBF4046X3B)
- PARTNERS BRAND 33 gal Trash Bags, 39 in x 33 in, Black, 100 PK (CL5007)
- PARTNERS BRAND 60 gal Trash Bags, 60 in x 38 in, .86 Mil, Natural, 150 PK (CL2017)
- GLAD 4 gal Trash Bags, 0.78 mm, Green (CLO79120)
- Partners Brand Trash Bags