Shop All Trash Bags
Partners Brand
Trash Bags, 40 in x 46 in, Clear, 125 PK
Mfr # LBF4046HC
Zoro # G4925271
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 in x 46 in
- Height 46 in
- Width 40 in
- Bags Per Roll 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # LBF4046HC
- Zoro # G4925271
- UPC # 841436004770
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 46 in |
Height | 46 in |
Width | 40 in |
Details
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 125 |
Description
Item Can Liners,40x46 In.,PK125, Package Quantity 125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Cotton Huck Towels 25 lb. Varies, Assorted (G315025PC)
- EASY-OFF Fume-Free Oven Cleaner, Lemon Scent, 14.5 oz Aerosol Spray (62338-87977)
- SPIC AND SPAN Cleaners & Detergents, Spray Bottle, Fresh, 6 PK (75353)
- UNGER HydroPower Ultra 1Stage (UHP01)
- PARTNERS BRAND Trash Bags, 33 in x 40 in, Black, 250 PK (LBF3340MB)
- PARTNERS BRAND 50 gal - 60 gal Trash Bags, 58 in x 38 in, Black, 100 PK (CL5014)
- PARTNERS BRAND 33 gal Trash Bags, 40 in x 33 in, .67 Mil, Natural, 250 PK (CL2009)
- PARTNERS BRAND 7 gal - 10 gal Trash Bags, 24 in x 24 in, .23 Mil, Natural, 1000 PK (CL2001)
- PARTNERS BRAND Trash Bags, 50 in x 46 in, Black, 100 PK (CL5019)
- PARTNERS BRAND 13 gal Trash Bags, 1.5 Mil, Blue, 100 PK (CL8002)
- WEBSTER INDUSTRIES SRT24BF12 PEC Blue 13 gal Tall Kitchen Recycle Bag, 288PK (SRT24BF12 (PEC))
- Partners Brand Trash Bags