Shop All Trash Bags
Partners Brand
Trash Bags, 36 in x 58 in, Clear, 200 PK
Mfr # LBF3658XC
Zoro # G4925299
product price: $106.99
/pk 200, $0.53/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in x 58 in
- Color Clear
- Height 58 in
- Width 36 in
- Bags Per Roll 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LBF3658XC
- Zoro # G4925299
- UPC # 841436066235
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 36 in x 58 in |
Height | 58 in |
Width | 36 in |
Details
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 200 |
Description
Item Can Liners,36x58 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEOCHEM Liquid 1 qt Mold and Mildew Disinfectant, Bottle, 6 PK (100345-99990-4Q)
- O-CEDAR O-Cedar Commercial Quick Release Fiberglass Mopstick, PK6 (96516)
- XSORB Oil Select Bi-Boom, 8" x 10 ft. (XNB310S)
- RUBBERMAID COMMERCIAL 3.25 gal 13 QT Standard Deskside Wastebaskets, Gray, Plastic (RCP2955GYCT)
- PARTNERS BRAND Trash Bags, 33 in x 40 in, Black, 250 PK (LBF3340MB)
- PARTNERS BRAND 33 gal Trash Bags, 40 in x 33 in, .67 Mil, Natural, 250 PK (CL2009)
- PARTNERS BRAND Trash Bags, 30 in x 36 in, Clear, 250 PK (LBF3036MC)
- PARTNERS BRAND 33 gal Trash Bags, 39 in x 33 in, Black, 100 PK (CL5007)
- PARTNERS BRAND 60 gal Trash Bags, 60 in x 38 in, .86 Mil, Natural, 150 PK (CL2017)
- PARTNERS BRAND 15 gal Trash Bags, 32 in x 24 in, Clear, 250 PK (CL6001)
- PARTNERS BRAND Trash Bags, 40 in x 46 in, Black, 100 PK (LBF4046X3B)
- Partners Brand Trash Bags