Shop All Trash Bags
Partners Brand
Trash Bags, 36 in x 58 in, Clear, 200 PK
Mfr # LBF3658MC
Zoro # G4925341
product price: $82.89
/pk 200, $0.41/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in x 58 in
- Color Clear
- Height 58 in
- Width 36 in
- Bags Per Roll 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LBF3658MC
- Zoro # G4925341
- UPC # 841436066211
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 36 in x 58 in |
Height | 58 in |
Width | 36 in |
Details
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 200 |
Description
Item Can Liners,36x58 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Vacuum Bag, Dust, 5 PK (82367810)
- WOOSTER Duster, Gray, Mop Like, 16 In. L (1800)
- DICOR CPSB125E 12 in. Soft Bristle Exterior 5-Sided Wash Brush (D6J-CPSB125E)
- NILFISK/ADVANCE SQUEEGEE - FRONT .25in APEX, FITS ADV, 2 OF 2 (56305686)
- PARTNERS BRAND 13 gal Trash Bags, 1.1 Mil, Blue, 250 PK (CL8001)
- PARTNERS BRAND 40 gal - 45 gal Trash Bags, 46 in x 40 in, Black, 100 PK (CL5010)
- PARTNERS BRAND 44 gal - 55 gal Trash Bags, 58 in x 36 in, Black, 100 PK (CL5011)
- PARTNERS BRAND 33 gal Trash Bags, 40 in x 33 in, .67 Mil, Natural, 250 PK (CL2009)
- PARTNERS BRAND 40 gal - 45 gal Trash Bags, 48 in x 40 in, .86 Mil, Black, 150 PK (CL1008)
- PARTNERS BRAND 30 gal Trash Bags, 36 in x 30 in, 3.0 Mil, Black, 100 PK (CL7001)
- WEBSTER 33 gal Trash Bags, M, 1.25 mil (32 Micron), Clear, 100 PK (WBIRNW4015C)
- Partners Brand Trash Bags