Shop All Trash Bags
Partners Brand
Trash Bags, 36 in x 58 in, Clear, 200 PK
Mfr # LBF3658HC
Zoro # G4925350
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in x 58 in
- Color Clear
- Height 58 in
- Width 36 in
- Bags Per Roll 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # LBF3658HC
- Zoro # G4925350
- UPC # 841436066228
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 36 in x 58 in |
Height | 58 in |
Width | 36 in |
Details
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 200 |
Description
Item Can Liners,36x58 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Liquid Mold Stain Remover, Jug, 4 PK (370801)
- RUBBERMAID COMMERCIAL 12 1/2 in Sweep Face Broom, Stiff, Natural, Blue, 38" L Handle (FG638300BLUE)
- ROMANOFF Large Utility Caddy, Blue, PK3 (26004)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Hydroknit, 60 Wipes, 12 in x 6 in, 6 PK (06001)
- PARTNERS BRAND 55 gal - 60 gal Trash Bags, 1.4 Mil, Blue, 100 PK (CL8009)
- PARTNERS BRAND Trash Bags, 50 in x 46 in, Black, 100 PK (CL5019)
- PARTNERS BRAND 30 gal Trash Bags, 37 in x 30 in, .63 Mil, Natural, 500 PK (CL2007)
- PARTNERS BRAND 40 gal - 55 gal Trash Bags, 46 in x 40 in, 3 Mil, Black, 100 PK (CL7004)
- PARTNERS BRAND Trash Bags, 24 in x 31 in, Clear, 1000 PK (LBF2431LC)
- PARTNERS BRAND 33 gal Trash Bags, 40 in x 33 in, .67 Mil, Natural, 250 PK (CL2009)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 1.7 mil, Black, 100 PK (H8647WKK)
- Partners Brand Trash Bags